Shop All Pipe & Tube Clamps
Zoro Select
E-Line Clamp, T304 Stainless Steel, For Tube Size: 1" and 1-1/2"
Mfr # E13IS1.5
Zoro # G3959252
original price:
$15.09
9% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tube Size 1 in, 1 1/2 in
- Connection Wing Nut
- Body Material Stainless Steel
- Max. Pressure 500 psi@70 Degrees F
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E13IS1.5
- Zoro # G3959252
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 1 in, 1 1/2 in |
Compatible Tube Size | 1 1/2 in |
Details
Item | E-Line Clamp |
Connection | Wing Nut |
Body Material | Stainless Steel |
Max. Pressure | 500 psi@70 Degrees F |
Standards | 3A |
Fittings Sub-Category | Clamps |
Maximum Operating Pressure | 500 psi @ 70 Degrees F |
Clamp Type | E-Line Clamp |
Clamp Connection Type | Wing Nut |
Material Grade | 304 |
Compatible Tube Wall Thickness | 0.065 in |
Fitting Body Material | 304 Stainless Steel |
Description
E-Line Clamp, Clamp Connection Type Wing Nut, Clamp Type E-Line Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 500 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-134)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- KOHLER Seal Kit, Replacement (GP1059291)
- HAM-LET 19/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 1/4)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500093539)
- ZORO SELECT 130Hose Clamp Assort (999030520070)
- ZORO SELECT Strut Clamp, 1/2 In, Chromate Plated Steel (22FP65)
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500345111)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/2 In (454008)
- Zoro Select Pipe & Tube Clamps