Shop All Pipe & Tube Clamps
Zoro Select
E-Line Clamp, T304 Stainless Steel, 4 In.
Mfr # E13IS4.0
Zoro # G3996386
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Fittings Sub-Category Clamps
- Temp. Range -100 to 500 Degrees F
- Max. Pressure 200 psi@70 Degrees F
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E13IS4.0
- Zoro # G3996386
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 4" |
For Tube Size | 4 in |
Compatible Tube Size | 4 in |
Details
Item | E-Line Clamp |
Fittings Sub-Category | Clamps |
Temp. Range | -100 to 500 Degrees F |
Max. Pressure | 200 psi@70 Degrees F |
Body Material | Stainless Steel |
Connection | Wing Nut |
Maximum Operating Pressure | 200 psi @ 70 Degrees F |
Material Grade | 304 |
Fitting Body Material | 304 Stainless Steel |
Clamp Connection Type | Wing Nut |
Compatible Tube Wall Thickness | 0.083 in |
Clamp Type | E-Line Clamp |
Description
E-Line Clamp, Clamp Connection Type Wing Nut, Clamp Type E-Line Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness 0.083 in, Maximum Operating Pressure 200 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-081)
- KOHLER Washer Kit (1275298-2MB)
- ZURN Repair Kit, 3/4 In, Use w/22N571 (RK34-600XL)
- LEGEND VALVE 3/8" COPPER 90 ELBOW (450-002)
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (672057B)
- ZORO SELECT Strut Clamp, 1/2 In, Chromate Plated Steel (22FP65)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP2.5)
- ZORO SELECT Cushioned Clamp, 3/4In, Galv Gold Steel (22FP76)
- ZORO SELECT 3-Piece Segment Clamp, 450 psi at 70F (13MHHS2.5)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500345087)
- NVENT CADDY Tubing Strut Clip, Size 3/4 In (TSM0087)
- Zoro Select Plumbing Accessories