Shop All Pipe & Tube Clamps
Zoro Select
E-Line Clamp, T304 Stainless Steel, 3 In.
Mfr # E13IS3.0
Zoro # G4091421
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 3A
- Body Material Stainless Steel
- Fittings Sub-Category Clamps
- Max. Pressure 350 psi@70 Degrees F
- Connection Wing Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E13IS3.0
- Zoro # G4091421
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 3 in |
Compatible Tube Size | 3 in |
Details
Item | E-Line Clamp |
Standards | 3A |
Body Material | Stainless Steel |
Fittings Sub-Category | Clamps |
Max. Pressure | 350 psi@70 Degrees F |
Connection | Wing Nut |
Clamp Connection Type | Wing Nut |
Material Grade | 304 |
Maximum Operating Pressure | 350 psi @ 70 Degrees F |
Compatible Tube Wall Thickness | 0.065 in |
Fitting Body Material | 304 Stainless Steel |
Clamp Type | E-Line Clamp |
Description
E-Line Clamp, Clamp Connection Type Wing Nut, Clamp Type E-Line Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 350 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- RHEEM Resistored MWD Element, Copper, 240V, 4500W (SP10552ML)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52236GBM25)
- ZORO SELECT Strut Clamp, 1/2 In, Chromate Plated Steel (22FP65)
- ZORO SELECT Strut Pipe Clamp, 4 In, Galvanized Steel (22FP73)
- ZORO SELECT 130Hose Clamp Assort, 201SS (999030671070)
- ZORO SELECT 130Hose Clamp Assort, 201SS (999030570070)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 In, 5 1/2 In L (0500345061)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 2 In. (E13IS2.0)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/8 in. Tube, Steel (CN34)
- Zoro Select Plumbing Accessories