Shop All Pipe & Tube Clamps
Zoro Select
E-Line Clamp, T304 Stainless Steel, 2 In.
Mfr # E13IS2.0
Zoro # G3922527
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- For Tube Size 2 in
- Standards 3A
- Connection Wing Nut
- Max. Pressure 450 psi@70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E13IS2.0
- Zoro # G3922527
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 2 in |
Compatible Tube Size | 2 in |
Details
Item | E-Line Clamp |
Body Material | Stainless Steel |
Standards | 3A |
Connection | Wing Nut |
Max. Pressure | 450 psi@70 Degrees F |
Fittings Sub-Category | Clamps |
Maximum Operating Pressure | 450 psi @ 70 Degrees F |
Clamp Type | E-Line Clamp |
Compatible Tube Wall Thickness | 0.065 in |
Fitting Body Material | 304 Stainless Steel |
Clamp Connection Type | Wing Nut |
Material Grade | 304 |
Description
E-Line Clamp, Clamp Connection Type Wing Nut, Clamp Type E-Line Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 450 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- LEGEND VALVE 2-1/2" T-17 1/16" PERF SCREEN (105-569)
- FISHER MFG Strainer (11231)
- ZORO SELECT Tubing, 9/32" ID, 5/16" OD, Nylon, Blk, 100Ft (2VDP5)
- ZORO SELECT Contractor Bag, 1/2"W, 2 1/2"ID, PK25 (676457B)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500093554)
- ZORO SELECT T-Clips Fastener, 3/4 In Max Dia, PK25 (T15)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500345079)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM.75)
- ZORO SELECT Cushioned Clamp, 3/4In, Galv Gold Steel (22FP76)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (056NS062)
- Zoro Select Pipe & Tube Clamps