Shop All Ear Plugs
Zoro Select
E-A-R(TM) UltraFit(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Yellow, 5 PK
Mfr # EAR913
Zoro # G9176937
product price: $29.29
/pk 5, $5.86/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R(TM) UltraFit(TM)
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EAR913
- Zoro # G9176937
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Band Color Blue, Series E-A-R UltraFit, Cord Material Plastic, Cord Color Blue, Standards ANSI S3.19-1974, Pairs per Package 5, Earplug Color Yellow, Metal Detectable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 10x10Ft (5WTZ9)
- ULTRATECH Ultra-Spill Diaper - 4.7' x 3' x 1.2" (0275)
- KLEEN CHEF Premium Heavy Duty PVC Leather Apron, Black (BLKC-HDS-PVC-AP1BK)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFOM)
- ZORO SELECT Max(R) Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange/Red (Plug), Blue (Cord), 10 PK (MAX6)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000052723)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 60 PK (18-10004)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- 3M Foam/Polyurethane soft FX Corded Earplugs, 33 dB, Yellow, 10 PK (MMM3121260)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2004-50)
- MOLDEX Pura-Fit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, M, Green, 100 Pairs (6900)
- Zoro Select Ear Plugs