Shop All Camlock Fittings
Zoro Select
Dust Plug, 4 In
Mfr # 3LX69
Zoro # G2065892
original price:
$13.76
10% off
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LX69
- Zoro # G2065892
- UPC # 190735921791
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Coupling Size | 4" |
Plug Length | 2-5/64" |
Overall Length | 2-55/64" |
Plug Outside Dia. | 4-45/64" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Standards | A-A-59326D |
Max. Pressure | 100 psi |
Gasket Material | Nitrile |
Includes Locking Arm | No |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 100 psi |
Hose Fitting Gender | Male |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Male Adapter |
Pipe Fitting Material | Aluminum |
Type | DP |
Connection | Male Adapter |
Material of Construction | Aluminum |
Description
Dust Plug, Plug, Body Material Aluminum, Type DP, Coupling Size 4 in, Male, Connection Type Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 45/64 in, Overall Length 2 55/64 in, Includes Locking Arm No, Plug Length 2 5/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (22UL26)
- ZORO SELECT Branch Tee, Brass, 1/4 x 1/8 x 1/4 in, FNPT (ZUSA-PF-10458)
- ZORO SELECT 2-1/2" x 1-1/2" FNPT Galvanized Reducer (2WJ65)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381002050)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum (PLE56)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE01)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- ZORO SELECT 3" Male Adapter x MNPT 316 SS Adapter (3LX57)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE33)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- ZORO SELECT Coupler, Female, 1.5 In (3LX11)
- Zoro Select Camlock Fittings