Shop All Camlock Fittings
Zoro Select
Dust Plug, 3 In
Mfr # 3LX52
Zoro # G2156813
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LX52
- Zoro # G2156813
- UPC # 190735922729
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Coupling Size | 3" |
Overall Length | 2-51/64" |
Plug Length | 1-31/32" |
Plug Outside Dia. | 3-19/32" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Standards | A-A-59326D |
Max. Pressure | 125 psi |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Coupling Component | Plug |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 125 psi |
Hose Fitting Gender | Male |
Fitting Connection Type | Male Adapter |
Pipe Fitting Material | Aluminum |
Type | DP |
Material of Construction | Aluminum |
Connection | Male Adapter |
Description
Dust Plug, Plug, Body Material Aluminum, Type DP, Coupling Size 3 in, Male, Connection Type Male Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 2 51/64 in, Includes Locking Arm No, Plug Length 1 31/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange, Floor (43515)
- T&S BRASS 4" Hot Faucet Handle, Wrist Blade, Chrome (B-WH4-H)
- OAKBROOK COLLECTION Dbl Robe Hook Chrm (355-0301)
- WATERSAVER Serrated Hose End, 3/8 In (BO140S)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum, Fitting Type: Male Hose Shank (PLE60)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE33)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- ZORO SELECT 3" Female Coupler Dust Cap with Handle (SBF-3PG)
- ZORO SELECT Dust Plug, 1-1/2 In (3LX19)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- APG 6" Aluminum Part A (3E60AAL)
- Zoro Select Camlock Fittings