Shop All Camlock Fittings
Zoro Select
Dust Plug, 2 In
Mfr # 3LX36
Zoro # G1186805
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LX36
- Zoro # G1186805
- UPC # 190735913680
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Plug Outside Dia. | 2-31/64" |
Plug Length | 1-57/64" |
Overall Length | 2-19/32" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Standards | A-A-59326D |
Max. Pressure | 250 psi |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Plug |
Includes Locking Arm | No |
Hose Fitting Gender | Male |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Male Adapter |
Type | DP |
Material of Construction | Aluminum |
Connection | Male Adapter |
Description
Dust Plug, Plug, Body Material Aluminum, Type DP, Coupling Size 2 in, Male, Connection Type Male Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 2 19/32 in, Includes Locking Arm No, Plug Length 1 57/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK SHOWER HOSE 60 IN WT (K772-60)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- SHARKBITE UNION CONNECTOR 1/2""CTS (25639)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE144)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE138)
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- ZORO SELECT Dust Cap, 2 in Coupler Size (3LX34)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum, Connection Type: NPT (PLE61)
- ZORO SELECT 1-1/2" Female Coupler x MNPT 316 SS Coupler (3LX12)
- DIXON Cam and Groove Type DC Dust Cap AL, 8" (800-DC-AL)
- Zoro Select Fittings