Shop All Liquid Storage Tanks
Zoro Select
Dust Cap, Polypropylene, Black, 2 In. W
Mfr # GMIII2DNPTCAPB
Zoro # G2996476
original price:
$5.69
5% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2 in
- Outside Length 6-1/2"; 9-1/4"
- Outside Height 3"; 5"
- For Use With Intermediate Bulk Containers
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GMIII2DNPTCAPB
- Zoro # G2996476
- Country of Origin United States
- Category Liquid Storage Tanks
Dimensions
Outside Width | 2 in |
Outside Length | 6-1/2"; 9-1/4" |
Outside Height | 3"; 5" |
Inlet Size | 2 in Female NPT |
Inlet Connection Diameter | 2 in |
Overall Dimensions | 2 in |
Overall Diameter | 2 in |
Details
Item | Stack Bin |
For Use With | Intermediate Bulk Containers |
Color | Black |
Material | Plastic |
Inlet Connection Type | NPT |
Inlet Connection Gender | Female |
Product Type | Dust Cap |
Inlet Connection | 2 in F NPT |
Description
Liquid Storage Container Dust Cap, Inlet Connection Diameter 2 in, Product Type Dust Cap, Inlet Connection Type NPT, Material Plastic, Overall Diameter 2 in, Inlet Connection Gender Female, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 18 in W, 41 in H, Stationary (MC3-1D-1818-LL)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (13017GREY)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (C2BBK-FL)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- Zoro Select Liquid Storage Tanks