Shop All Liquid Storage Tanks
Zoro Select
Dust Cap, Polypropylene, Black, 2 In. W
Mfr # C2BBK-FL
Zoro # G2996485
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Cap
- For Use With Intermediate Bulk Containers
- Outside Dia. 2"
- Color Black
- Outside Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # C2BBK-FL
- Zoro # G2996485
- Country of Origin China
- Category Liquid Storage Tanks
Dimensions
Outside Dia. | 2" |
Outside Width | 2 in |
Inlet Connection Diameter | 2 in |
Overall Diameter | 2 in |
Overall Dimensions | 2 in |
Details
Item | Liquid Storage Container Dust Cap |
Basic Pipe Fitting Shape | Cap |
For Use With | Intermediate Bulk Containers |
Color | Black |
Body Material | Polypropylene |
Specific Pipe Fitting Shape | Cap |
Material | Plastic |
Product Type | Dust Cap |
Inlet Connection Type | Buttress |
Inlet Connection | 2 in Buttress |
Description
Liquid Storage Container Dust Cap, Inlet Connection Diameter 2 in, Product Type Dust Cap, Inlet Connection Type Buttress, Material Plastic, Overall Diameter 2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFB8)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNATFIT)
- VESTIL Crane/Hoist Drum Lifter, 20-25" dia. (CHDL-2025)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 14" L x 14" W x 22" H (PAK5201-NT)
- Zoro Select Liquid Storage Tanks