Shop All Camlock Fittings
Zoro Select
Dust Cap, 1 In
Mfr # 3LX01
Zoro # G3473933
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LX01
- Zoro # G3473933
- UPC # 190735934548
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Coupling Size | 1" |
Overall Length | 2-1/32" |
Socket Inside Diameter | 1 15/32 in |
Socket"side Diameter | 1-15/32" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Max. Pressure | 250 psi |
Standards | A-A-59326D |
Gasket Material | Nitrile |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Female |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Female Coupler |
Basic Pipe Fitting Material | Metal |
Type | DC |
Connection | Female Coupler |
Material of Construction | Aluminum |
Description
Dust Cap, Socket, Body Material Aluminum, Type DC, Coupling Size 1 in, Female, Connection Type Female Coupler, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 15/32 in, Gasket Material Nitrile, Overall Length 2 1/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V AC/50-60HZ (S311GF24N8BD5)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6620ORB)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (6VDT6)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 04 11)
- ZORO SELECT 1-1/2" Female Coupler x Hose Shank 316 SS Coupler (3LX14)
- ZORO SELECT 1" Female Coupler x MNPT 316 SS Coupler (3LW95)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE83)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE167)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE134)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE117)
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- Zoro Select Fittings