Shop All Camlock Fittings
Zoro Select
Dust Cap, 1 1/2 In
Mfr # 3LX17
Zoro # G2825121
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LX17
- Zoro # G2825121
- UPC # 190735928899
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Overall Length | 2-31/64" |
Socket Inside Diameter | 2 1/8 in |
Coupling Size | 1-1/2" |
Socket"side Diameter | 2-1/8" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Standards | A-A-59326D |
Max. Pressure | 250 psi |
Gasket Material | Nitrile |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Female |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Female Coupler |
Type | DC |
Connection | Female Coupler |
Material of Construction | Aluminum |
Description
Dust Cap, Socket, Body Material Aluminum, Type DC, Coupling Size 1 1/2 in, Female, Connection Type Female Coupler, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 2 31/64 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- WATTS Water Pressure Regulator Valve, 1/4 In. (1/4 LF263A 10-125)
- ZORO SELECT 2-1/2" x 1-1/2" FNPT Galvanized Reducer (2WJ65)
- SPEAKMAN Seat Washer, Speakman (45-0448)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE80)
- ZORO SELECT Dust Plug, 4 In (3LX69)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE71)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum, Coupling Type: Type D (PLE66)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- ZORO SELECT 1-1/2" Male Adapter x FNPT 316 SS Adapter (3LX10)
- APG 3/4" Polypropylene Part C (3E07CPP)
- Zoro Select Camlock Fittings