Shop All Scaffold Nails
Zoro Select
Duplex Nails, 16D, 50 lb. Box
Mfr # 10805016
Zoro # G9660359
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Head Type Raised
- Product Type Scaffold Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10805016
- Zoro # G9660359
- Country of Origin Mexico
- Category Scaffold Nails
Details
Item | Duplex Nails |
Material | Steel |
Finish | Plain |
Head Type | Raised |
Product Type | Scaffold Nails |
Description
Duplex Nails, Material Steel, Finish Plain, Head Type Raised, Product Type Scaffold Nails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Spacer, 1/4 in Screw Size, Nylon, 1/2 in Overall Lg, 0.195 in Inside Dia, 10 PK (35HSP400)
- SABERDRIVE 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 62 PK (51268)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK (931385)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- ZORO SELECT Scaffold Nail, 8d, 2 1/4 In L, PK440 (4NFD8)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ORGILL BULK NAILS 000 Duplex Nail, 8D, 214 in L, Steel, Brite, Duplex Head, Round Shank, 50 lb (77152)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- Zoro Select Scaffold Nails