Shop All Bubble Rolls & Wrap
Zoro Select
Dunnage Bag 36" x 24" 28 mil, Includes Air Valve
Mfr # 2GWN1
Zoro # G3363141
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inflated Work Load Limit 3 psi
- Includes Air Valve
- Max. Void Fill 12 in
- Construction Polyethylene, Polypropylene, and Kraft Paper
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2GWN1
- Zoro # G3363141
- UPC # 190735442999
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Width | 24 in |
Length | 36 in |
Details
Max. Inflated Work Load Limit | 3 psi |
Includes | Air Valve |
Item | Dunnage Bag |
Max. Void Fill | 12 in |
Construction | Polyethylene, Polypropylene, and Kraft Paper |
Thickness | 28 mil |
Breaking Inflated Load Limit | 6 psi |
Mil Thickness | 28 |
Breaking Pressure | 6 psi |
Working Pressure | 3 psi |
Dunnage Bag Material | Kraft Paper |
Description
Dunnage Bag, Dunnage Bag Material Kraft Paper, Length 36 in, Width 24 in, Mil Thickness 28, Breaking Pressure 6 psi, Working Pressure 3 psi, Max. Void Fill 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (90900)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Color: Asssorted (MEA05510)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/o cutter (msw)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT75)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN8)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W, Rolls per Bundle: 1 (56LT89)
- Zoro Select Bubble Rolls & Wrap