Shop All Dump Carts
Zoro Select
Dump Cart, 18 cu.ft., 2000 lb., Pneumatic
Mfr # 46V232
Zoro # G2153168
product price: $629.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Number of Wheels 4
- Cubic Foot Capacity 18.4 cu ft
- Load Capacity - Hoppers and Cube Trucks 2,000 lb
- Container Material - Hoppers and Cube Trucks Steel
- Overall Length 86 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46V232
- Zoro # G2153168
- UPC # 190735847107
- Country of Origin China
- Category Dump Carts
Dimensions
Overall Length | 86 3/8 in |
Overall Height | 31 7/8 in |
Overall Width | 36 7/8 in |
Wheel Diameter | 16 in |
Inside Width | 33 7/8 in |
Wheel Width | 5 in |
Inside Height | 14 in |
Inside Length | 58 in |
Axle Diameter | 3/4 in |
Description
Trailer Cart, Product Type Trailer Cart, Number of Wheels 4, Cubic Foot Capacity 18.4 cu ft, Load Capacity 2,000 lb, Container Material Steel, Overall Length 86 3/8 in, Overall Width 36 7/8 in, Overall Height 31 7/8 in, Wheel Diameter 16 in, Dump Angle Not Applicable, Gauge 9 ga, Color Black, Cubic Yard Capacity 0.68 cu yd, Inside Width 33 7/8 in, Wheel Width 5 in, Wheel Material Rubber, Inside Height 14 in, Inside Length 58 in, Includes Hitch Pin
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Shelter, Blue, 10 ft W, 10 ft L (EX10KRB)
- KOHLER Kit Blower Housing (20 027 13-S)
- KOHLER Kit Overhaul (24 757 53-S)
- CHAMPION SPORTS Deluxe Steel Horseshoe Tournament Set (CG205)
- ZORO SELECT Dump Cart, 17 cu.ft., 1500 lb., Pneumatic (46V230)
- ZORO SELECT Dump Cart, 10 cu.ft., 500 lb., Pneumatic (46V231)
- ZORO SELECT Dump Cart, 17 cu.ft., 1000 lb., Pneumatic (46V233)
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- AGRI-FAB Steel Dump Cart, 350 lb. Capacity (45-0303)
- PRECISION PRODUCTS 17CUFT STL Dump Cart (LC1700B)
- AGRI-FAB Steel Dump Cart, 750 lb. Capacity (45-0101-999)
- Zoro Select Lawn Mowers & Accessories