Shop All Dump Carts
Zoro Select
Dump Cart, 17 cu.ft., 1000 lb., Pneumatic
Mfr # 46V233
Zoro # G8529157
product price: $591.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Number of Wheels 2
- Cubic Foot Capacity 18.4 cu ft
- Load Capacity - Hoppers and Cube Trucks 1,000 lb
- Container Material - Hoppers and Cube Trucks Steel
- Overall Length 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46V233
- Zoro # G8529157
- UPC # 190735847114
- Country of Origin China
- Category Dump Carts
Dimensions
Overall Length | 80 in |
Overall Height | 38 3/8 in |
Overall Width | 32 3/8 in |
Inside Width | 28 1/8 in |
Wheel Diameter | 16 in |
Inside Length | 56 5/8 in |
Wheel Width | 5 in |
Inside Height | 19 1/4 in |
Axle Diameter | 13/16 in |
Description
Trailer Cart, Product Type Trailer Cart, Number of Wheels 2, Cubic Foot Capacity 18.4 cu ft, Load Capacity 1,000 lb, Container Material Steel, Overall Length 80 in, Overall Width 32 3/8 in, Overall Height 38 3/8 in, Wheel Diameter 16 in, Dump Angle 35 Degrees , Gauge 12 ga, Color Black, Cubic Yard Capacity 0.68 cu yd, Inside Width 28 1/8 in, Wheel Width 5 in, Wheel Material Rubber, Inside Height 19 1/4 in, Inside Length 56 5/8 in, Includes Hitch Pin
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Garden Hoe, Straight, 54 in. L Handle, Wood (71113GR)
- MTD Alvania Eproo (737-0168A)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-24X50)
- TORO Line Trimr.065X30'F/Toro (88175)
- ZORO SELECT Dump Cart, 18 cu.ft., 2000 lb., Pneumatic (46V232)
- ZORO SELECT Dump Cart, 10 cu.ft., 500 lb., Pneumatic (46V231)
- ZORO SELECT Dump Cart, 17 cu.ft., 1500 lb., Pneumatic (46V230)
- YARD TUFF Mesh Deck Utility Trailer (FTF-456MD)
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- PRECISION PRODUCTS 17CUFT STL Dump Cart (LC1700B)
- AGRI-FAB Steel Dump Cart, 750 lb. Capacity (45-0101-999)
- Zoro Select Lawn Mowers & Accessories