Shop All Dump Carts
This Product is Discontinued
Zoro Select
Dump Cart, 14 cu.ft., 1500 lb., Pneumatic (Discontinued)
Mfr # 46V234
Zoro # G0455141
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Wheels 2
- Cubic Foot Capacity 13.6 cu ft
- Load Capacity - Hoppers and Cube Trucks 1,500 lb
- Container Material - Hoppers and Cube Trucks Steel
- Overall Length 67 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46V234
- Zoro # G0455141
- UPC # 190735847121
- Country of Origin China
- Category Dump Carts
Dimensions
Overall Length | 67 3/4 in |
Overall Width | 45 in |
Overall Height | 37 7/8 in |
Wheel Diameter | 18 in |
Inside Height | 17 3/4 in |
Wheel Width | 8 in |
Inside Width | 29 7/8 in |
Inside Length | 42 1/4 in |
Axle Diameter | 1 in |
Description
Trailer Cart, Product Type Trailer Cart, Number of Wheels 2, Cubic Foot Capacity 13.6 cu ft, Load Capacity 1,500 lb, Container Material Steel, Overall Length 67 3/4 in, Overall Width 45 in, Overall Height 37 7/8 in, Wheel Diameter 18 in, Dump Angle 51 Degrees , Gauge 9 ga, Color Black, Cubic Yard Capacity 0.5 cu yd, Inside Width 29 7/8 in, Wheel Width 8 in, Wheel Material Rubber, Inside Height 17 3/4 in, Inside Length 42 1/4 in, Includes Hitch Pin
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.