Shop All Dump Carts
Zoro Select
Dump Cart, 10 cu.ft., 500 lb., Pneumatic
Mfr # 46V231
Zoro # G5528476
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 2
- Cubic Foot Capacity 10.3 cu ft
- Load Capacity - Hoppers and Cube Trucks 500 lb
- Container Material - Hoppers and Cube Trucks Steel
- Overall Length 58 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46V231
- Zoro # G5528476
- UPC # 190735847091
- Country of Origin China
- Category Dump Carts
Dimensions
Overall Length | 58 7/8 in |
Overall Height | 30 in |
Overall Width | 30 1/2 in |
Wheel Width | 3 1/2 in |
Wheel Diameter | 15 in |
Inside Height | 12 1/8 in |
Inside Width | 28 3/8 in |
Inside Length | 38 1/8 in |
Axle Diameter | 5/8 in |
Description
Trailer Cart, Product Type Trailer Cart, Number of Wheels 2, Cubic Foot Capacity 10.3 cu ft, Load Capacity 500 lb, Container Material Steel, Overall Length 58 7/8 in, Overall Width 30 1/2 in, Overall Height 30 in, Wheel Diameter 15 in, Dump Angle 45 Degrees , Gauge 15 ga, Color Black, Cubic Yard Capacity 0.38 cu yd, Inside Width 28 3/8 in, Wheel Width 3 1/2 in, Wheel Material Rubber, Inside Height 12 1/8 in, Inside Length 38 1/8 in, Includes Hitch Pin
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Elbow Hose Barb, 3/8 In. (5010424)
- PLANO EDGE™ 3600 Terminal Box (PLASE300)
- ARI Halt Dog Repellent Aggressive Dog Spray, 1.5 Oz., 12PK (61101)
- ZORO SELECT Quick Coupling Valve, 3/4 In, FNPT, Brass (4NDN8)
- ZORO SELECT Dump Cart, 17 cu.ft., 1500 lb., Pneumatic (46V230)
- ZORO SELECT Dump Cart, 18 cu.ft., 2000 lb., Pneumatic (46V232)
- ZORO SELECT Dump Cart, 17 cu.ft., 1000 lb., Pneumatic (46V233)
- PRECISION PRODUCTS 17CUFT STL Dump Cart (LC1700B)
- AGRI-FAB Trailer Cart, 10.0 cu.ft., Rubber Wheels (45-0533)
- AGRI-FAB Steel Dump Cart, 350 lb. Capacity (45-0303)
- YARD TUFF Mesh Deck Utility Trailer (FTF-456MD)
- Zoro Select Lawn Mowers & Accessories