Shop All Bolt Hole Casters
Zoro Select
Dul Whl Cstr, Swl, Trm Rbbr, 3 in, 220 lb, Gy
Mfr # LMDA-TPA 75G
Zoro # G6944271
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 220 lb
- Wheel Dia. 75 mm
- Wheel Width 2 x 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LMDA-TPA 75G
- Zoro # G6944271
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 2 x 25 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Bolt Hole Dia. | 3/8 in |
Stem Dia. | 3/8" |
Swivel Radius | 71.5 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Plain, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER HAND TOOLS APEX Cooper Hand Tools Campbell 193-0990836 #8 Plastic Chain-Yellowin Square P (193-0990836)
- OVERTIME 1.9 in. Deck Ladder Flange (OV2525605)
- HARRINGTON Harrington Universal Beam Clamp - 2 Ton, Flange Adjustability 3in to 7.50in (UBC020)
- PRO-SERIES Folding Platform Truck 440 lbs Capacity (FPT440)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 4 in, 242 lb, Gry (LKRXA-TPA 101G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 240 lb, Gry (LKRXA-TPA 101KFD)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- ZORO SELECT Kingpin Swivl Cstr, Nyln, 5 in., 770 lb, Wht (LKR-SPO 125K)
- ZORO SELECT Kingpin Swivl Caster, Rubbr, 4 in., 396 lb. (BS4 100 GR1E L)
- ZORO SELECT Kingpin Swivl Cstr, Poly, 4 in., 660 lb, Grn (LKR-ALST 100K)
- Zoro Select Casters