Shop All Duct Tapes
Zoro Select
Duct Tape, Silver, Rubber, 96mm W, PK6
Mfr # TC600-Silver
Zoro # G0354790
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 96 mm
- Duct Tape Length 100 ft
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC600-Silver
- Zoro # G0354790
- UPC # 888519381960
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 96 mm |
Duct Tape Length | 100 ft |
Diameter | 3.14 in |
Metric Tape Length | 30.5 m |
Metric Tape Width | 96 mm |
Imperial Tape Width | 3 3/4 in |
Imperial Tape Length | 33 yd |
Description
Tape Thickness 9 mil, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 33 yd, Imperial Tape Width 3 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC600, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- PERMATEX Slow Dry Flexible Cure Gasket Sealant, 11 oz, Black, Temp Range -65 to 400 Degrees F (80011)
- NOVAGARD SOLUTIONS Novagard 02-MX001200 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Bronze (02-MX001200)
- DEVCON Devcon R-Flex 1.5lb kit (15565)
- ZORO SELECT Duct Tape, Black, Rubber, 24mm W, PK24 (TC600-Black)
- ZORO SELECT Duct Tape, Silver, Rubber, 24mm W, PK24 (TC600-Silver)
- ZORO SELECT Duct Tape, Silver, Rubber, 48mm W, PK12 (TC600-Silver)
- ZORO SELECT Duct Tape, 4 In. x 60 yd., Silver9 mil (26VC96)
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 6 mil (26VC84)
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 9 mil (26VC89)
- INTERTAPE Intertape Polymer MF2100 Butyl Mastic Foil Tape - 1.88 in. x 100 ft. (MF2100)
- Zoro Select Duct Tapes