Shop All Duct Tapes
Zoro Select
Duct Tape, Silver, Rubber, 24mm W, PK24
Mfr # TC600-Silver
Zoro # G0354818
original price:
$174.15
15% off
new price: $146.99
/pk 24, $6.12/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Length 100 ft
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Polyethylene Film with Cloth Carrier
- Tensile Strength 22 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC600-Silver
- Zoro # G0354818
- UPC # 888519381939
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 24 mm |
Duct Tape Length | 100 ft |
Diameter | 3.14 in |
Metric Tape Width | 24 mm |
Imperial Tape Width | 15/16 in |
Metric Tape Length | 30.5 m |
Imperial Tape Length | 33 yd |
Description
Tape Thickness 9 mil, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 33 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC600, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION S and G Tool Aid 19300 Heavy Duty Caulking Gun (SGT-19300)
- SHEETROCK Jnt Cmpnd All Purp 1.75P (380270)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Clear, 19 oz, Dual-Cartridge (74CA)
- PERMATEX Automotive Permapoxy General Purpose Epoxy Clear dual syringe (84101)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- ZORO SELECT Duct Tape, Silver, Rubber, 48mm W, PK12 (TC600-Silver)
- ZORO SELECT Duct Tape, Silver, Rubber, 96mm W, PK6 (TC600-Silver)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Light-Duty, PK24 (TC359-48MM X 55M (24PK))
- ZORO SELECT Duct Tape, 72mm x 55m, Silver, 9 mil (26VC95)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Utility, PK24 (TC296-Silver-48MM X 55M (24PK))
- FLEX SEAL Flex Tape White Max 4In X 25Ft Tape (TFSMAXWHT04)
- Zoro Select Duct Tapes