Shop All Duct Tapes
Zoro Select
Duct Tape, 48mm x 55m, Olive, 13 mil
Mfr # 26VD01
Zoro # G5381537
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Green
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26VD01
- Zoro # G5381537
- UPC # 190735438206
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.8125 in |
Details
Tape Color Family | Green |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 50 lb-in |
Duct Tape Thickness | 13.0 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Olive Drab |
Duct Tape Grade | Premium |
Item | Duct Tape |
Tape Shape | Continuous Roll |
Standards | Tested in Accordance with UL 723 |
Duct Tape Type | Duct Tape |
Adhesion Strength | 95 oz/in |
Tape Adhesive | Rubber |
Tape Thickness | 13.00 mil |
Temperature Range | 40 Degrees to 200 Degrees F |
Tape Adhesive Material | Rubber |
Description
Tape Thickness 13.00 mil, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Standards Tested in Accordance with UL 723, Tape Tensile Strength 50 lb/in, Tape Color Olive Drab, Tape Shape Continuous Roll, Duct Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Indoor & Outdoor Sealant, 5 oz, Tube, Crystal Clear, Liquid Rubber Base (18387)
- INTERTAPE Ac20 Org 48Mmx54.8M Ipg, Pk24 (20C-OR 2)
- ECLECTIC PRODUCTS 1 Oz Amazing Goop All Purpose Contact Adhesive and Sealant (140232)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- ZORO SELECT Duct Tape, Silver, Rubber, 96mm W, PK6 (TC600-Silver)
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 9 mil (26VC89)
- ZORO SELECT Duct Tape, 72mm x 55m, Silver, 9 mil (26VC95)
- ZORO SELECT Duct Tape, Silver, Rubber, 48mm W, PK12 (TC600-Silver)
- ZORO SELECT Duct Tape, Black, Rubber, 48mm W, PK12 (TC600-Black)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Utility, PK24 (TC296-Silver-48MM X 55M (24PK))
- POLYKEN Duct Tape, 72mm x 55m, 10 mil, Ol Drab (223)
- Zoro Select Duct Tapes