Shop All Duct Tapes
Zoro Select
Duct Tape, 48mm x 55m, Black, 9 mil
Mfr # 26VC87
Zoro # G5381451
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26VC87
- Zoro # G5381451
- UPC # 190735438077
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 5.9375 in |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Description
Tape Thickness 9 mil, Tape Brand Approved Vendor, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 2280, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 70 oz/in, Metric Tape Length 55 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Premasking Tape, 48" W, Clear (00051128247297)
- FAMOWOOD 1/4 Pint Mahogany Wood Putty (36041122)
- 3M 3M 5962 VHB Tape 0.5" x 5yd, Black, 62 mil (5962)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- ZORO SELECT Duct Tape, Black, Rubber, 48mm W, PK12 (TC600-Black)
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 9 mil (26VC89)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Light-Duty, PK24 (TC359-48MM X 55M (24PK))
- ZORO SELECT Duct Tape, Silver, Rubber, 24mm W, PK24 (TC600-Silver)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Utility, PK24 (TC296-Silver-48MM X 55M (24PK))
- 3M VENTURETAPE 1580 UL181B-FX Duct Joint Sealing Mastik Tape, 3 IN x 100 FT (7100043954)
- Zoro Select Duct Tapes