Shop All Duct Tapes
Zoro Select
Duct Tape, 48mm W x 55m L, Utility, PK24
Mfr # TC296-Silver-48MM X 55M (24PK)
Zoro # G5777547
product price: $187.99
/pk 24, $7.83/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Green
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC296-Silver-48MM X 55M (24PK)
- Zoro # G5777547
- UPC # 888519403792
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 3 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Description
Tape Thickness 11 mil, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series TC296, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Continuous Roll, PK36 (101+)
- PC-METAL Epoxy Pc Metal 2Oz (025550)
- BERTECH High Temperature Polyimide Masking Discs, 1/2 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/2)
- HENKEL 55OZCLR 21Tub Sealant (2138419)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 6 mil (26VC84)
- ZORO SELECT Duct Tape, 4 In. x 60 yd., Silver9 mil (26VC96)
- ZORO SELECT Duct Tape, Black, Rubber, 24mm W, PK24 (TC600-Black)
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 9 mil (26VC89)
- ZORO SELECT Duct Tape, Silver, Rubber, 24mm W, PK24 (TC600-Silver)
- 3M Duct Tape, 9.0 Mil, 1"x60 yds., Silver, PK36 (T9863939)
- Zoro Select Duct Tapes