Shop All Duct Tapes
Zoro Select
Duct Tape, 2 x 60 yd, 11 mil, Yellow, Cloth
Mfr # 3KHJ2
Zoro # G4038991
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Yellow
- Duct Tape Width 2 in
- Duct Tape Length 60 yd
- Performance Temp. Not Rated
- Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3KHJ2
- Zoro # G4038991
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 60 yd |
Diameter | 6 in |
Width | 2" |
Length | 60 yd. |
Description
Tape Thickness 11.00 mil, Tape Backing Material Cloth, Tape Adhesive Material Rubber, Tape Tensile Strength 20 lb/in, Tape Color Yellow, Tape Shape Continuous Roll, Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFCO/TRIMACO 12x60YD Masking Paper (12912)
- DAP Spackling Paste, 7 oz, Tube, Off White (18744)
- 3M Masking Tape, Green, 2-54/64" W, Circle, PK8 (401+)
- PARTNERS BRAND Hot Melt Tape, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4001)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Utility, PK24 (TC296-Silver-48MM X 55M (24PK))
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 9 mil (26VC89)
- ZORO SELECT Duct Tape, Silver, Rubber, 96mm W, PK6 (TC600-Silver)
- ZORO SELECT Duct Tape, 72mm x 55m, Silver, 9 mil (26VC95)
- ZORO SELECT Duct Tape, Black, Rubber, 24mm W, PK24 (TC600-Black)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Burgundy (2280)
- Zoro Select Duct Tapes