Shop All Duct Tapes
This Product is Discontinued
Zoro Select
Duct Tape, 2 In x 60 yd, 7 mil, Gray, Cloth (Discontinued)
Mfr # 3KHL2
Zoro # G4160362
This Product is Discontinued
Key Features
- Tape Color Family Gray
- Duct Tape Width 2 in
- Duct Tape Length 60 yd
- Performance Temp. Not Rated
- Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3KHL2
- Zoro # G4160362
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 60 yd |
Diameter | 6" |
Length | 60 yd. |
Width | 2" |
Details
Tape Color Family | Gray |
Performance Temp. | Not Rated |
Material | Cloth |
Tensile Strength | 20 lb./in. |
Duct Tape Thickness | 7.00 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Cloth |
Color | Gray |
Duct Tape Grade | Utility |
Item | Duct Tape |
Tape Adhesive | Rubber |
Features | Glass Cloth for High Tensile Strength to Provide a Permanent Seal; Silicone Adhesive for Long Aging, Good Holding Power for a Wide Operating Range to Help Increase Productivity |
Tape Shape | Continuous Roll |
Thickness | 7 mil |
Duct Tape Type | Duct Tape |
Adhesion Strength | 50 oz/in |
Shape | Continuous Roll |
Description
Duct Tape, Duct Tape Type Duct Tape, Duct Tape Width 2 in, Duct Tape Length 60 yd, Duct Tape Thickness 7.00 mil, Duct Tape Grade Utility, Tape Color Family Gray, Gray, Duct Tape Primary Material Cloth, Material Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. Not Rated, Adhesion Strength 50 oz/in, Tensile Strength 20 lb/in, Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.