Shop All Pipe Hanger Strap
Zoro Select
Duct Strapping 24 GA, 1 in W
Mfr # DSS-241-10
Zoro # G2428666
original price:
$15.95
9% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (Ft.) 10 ft
- Width 1 in
- Material 304 Stainless steel
- Construction Material Galvanized Steel
- Coating Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DSS-241-10
- Zoro # G2428666
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Length (Ft.) | 10 ft |
Width | 1 in |
Overall Length | 10 ft |
Overall Width | 1 in |
Details
Item | Duct Strapping |
Material | 304 Stainless steel |
Construction Material | Galvanized Steel |
Coating | Galvanized |
Gauge | 24 |
Hanger Material Grade | 304 |
Metal Material Gauge | 24 ga |
Strap Material | 304 Stainless Steel |
Hanger Material | Stainless Steel |
Description
Duct Strapping, Finish Not Applicable, Hanger Material Stainless Steel, Hanger Material Grade 304, Hole Spacing Not Applicable, Metal Material Gauge 24 ga, Overall Length 10 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-273)
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub (T56012)
- ZORO SELECT 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P871)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3814)
- ZORO SELECT Duct Strapping, Galvanized Steel, 26 GA, 1 in W x (DS-261)
- ZORO SELECT Hanging Strap, Perforated, 10 Ft L, 304SS (20SS10-10)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DS-241)
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (24P100)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DS-201-10)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x (8010004161)
- Zoro Select Pipe Hanger Strap