Shop All Planes and Shaving Tools
This Product is Discontinued
Zoro Select
Duct Hole Cutter, 11-1/4 In L, Aluminum (Discontinued)
Mfr # FG1
Zoro # G5289672
This Product is Discontinued
Key Features
- Overall Length 11 1/4 in
- Features Components Can Be Protected When Not in Use, Heavy Duty Components.
- Blade Edge Type Straight
- Depth of Cut 4 in to 20 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FG1
- Zoro # G5289672
- UPC # 686046501840
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 11 1/4 in |
Depth of Cut | 4 in to 20 in |
Cutting Length | 4 in to 20 in |
Details
Item | Duct Hole Cutter |
Features | Components Can Be Protected When Not in Use, Heavy Duty Components. |
Blade Edge Type | Straight |
Material | Aluminum |
Material Application | Fiberglass Duct Board |
Weight | 0.5 lb |
Point Type | Double Point |
Maximum Material Thickness | 4 in |
Blade Type | 2-Sided Utility |
Knife Type | Double Point Utility Knife |
Handle Color | Black |
Description
This Malco FG1 Duct Hole Cutter is the quality tool you need for precision work. It has heavy duty components that provide strength and durability. It features components that can be protected when not in use, so they are safe from damage. The duct hole cutter has an overall length of 11 1/4". This Malco FG1 Duct Hole Cutter is something you will definitely want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.