Shop All Bolt Hole Casters
Zoro Select
Dual Whl Rgd Cstr, 150 lb, 1-1/2 In Dia, PP
Mfr # 155-2XPP-R-06
Zoro # G2990587
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 150 lb
- Wheel Dia. 1 1/2 in
- Wheel Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 155-2XPP-R-06
- Zoro # G2990587
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 1 1/2 in |
Wheel Width | 3/4 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Overall Height | 2-5/16" |
Description
Rigid, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 1 1/2 in, Wheel Width 3/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking No, Number of Wheels 2, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 2000 lb. (AHA-2-12-12)
- CLEAN ALL P2424S0500Y01S dia. mond Braided Poly Rope Spool 0.37 in. x 500 ft. (CL2191004)
- VESTIL Industrial Rubber Wedge (RBW-3)
- ZORO SELECT Rope, 600ft, Wht, 200lb., Polystr (P02600-01)
- ZORO SELECT Kingpin Swivl Castr, Rubr, 4 in, 330 lb, Gry (LEXR-POEV 100XR-SG)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 5 in., 495 lb. (BS4 125 RP14)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G-FI)
- ZORO SELECT Kingpin Swivel Cstr, Rubr, 5 in, 330 lb, Gry (LEXR-POEV 125XR-SG)
- ZORO SELECT Bolt Hole Caster, 330 lb. Load, Swivel (LER-PO 75R)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Bolt Hole Caster Set with 2 Total Lock Brake (SCC-BHTTL20S314-SPUS-2-S-2)
- Zoro Select Casters