Shop All Plate Casters
Zoro Select
Dual Whl Cstr, Swl, Nyln, 3-3/16 in, 3850 lb
Mfr # LSD-GSPO 80K
Zoro # G6970372
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LSD-GSPO 80K
- Zoro # G6970372
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 125 mm |
Wheel Dia. | 80 mm |
Wheel Width | 2 x 40 mm |
Stem Dia. | No Stem |
Caster Plate Size | 110 mm x 140 mm |
Mounting Bolt Dia. | M10 |
Plate Size | 4-21/64" x 5-1/2" |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Mounting Height | 4 7/8 in |
Swivel Radius | 80 mm |
Description
Swivel, Easy-Turn Standard Plate Caster, Load Rating 3850 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/8 in, Wheel Width 3 1/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Long Wide Handle Stainless Steel T-304 Ratchet for 2" webbing (RAT50SS)
- MARTINS INDUSTRIES 28" Tire Cart, Carries 6-8 Standard Size Tires (MTC)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- ZORO SELECT Swivel NSF-Listed Plate Cster, Poly, 4 in., 275 lb, Blu (5UX87)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 5 in, 440 lb (TSK 125 GR2H)
- ZORO SELECT Plate Caster, 1760 lb. Load, Yellow Wheel (P25S-UY080K-16)
- ZORO SELECT Rgd Plate Caster, Nylon, 3 in., 660 lb. (BH-SPO 75K)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (US_LH-GTH 200K-16-RI05.16)
- Zoro Select Plate Casters