Shop All Plate Casters
Zoro Select
Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb
Mfr # 33H781
Zoro # G4801727
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H781
- Zoro # G4801727
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-15/16" |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Stem Dia. | No Stem |
Caster Plate Size | 3-1/8" x 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 2 15/16 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 2, Caster Brake Type Side Thumbscrew Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- KINGCORD 3/16 in. x 500 ft. White Smooth Braid Nylon Rope (644931TV)
- WESTWARD 8 ft Fiberglass Stepladder, 375 lb Capacity (44YY47)
- LEVELOK Open Rung Standout Bracket Silicone Elbows (ST-ORS-3XL)
- ZORO SELECT Rigid Plate Caster, TPR, 8 in., 675 lb. (P21R-RCP080K-14)
- ZORO SELECT Standard Plate Caster, Swivel, 1200 lb. (P21S-PH060R-14-DL)
- ZORO SELECT Plate Caster Kit, 6" Wheel dia., PK4 (55JK15)
- ZORO SELECT Swivel Plate Caster, Rubbr, 5 in., 325 lb, C (1UHX2)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 750 lb. (CDP-G-8)
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball (P21S-RCP080K-14)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI04201SFBA)
- Zoro Select Casters