Shop All Stem Casters
Zoro Select
Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb
Mfr # 26Y501
Zoro # G4805762
original price:
$6.69
5% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 3/4 in
- Load Rating 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y501
- Zoro # G4805762
- UPC # 190735900932
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 3/4 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Wheel Dia. | 2 in |
Caster Thread Size | 1/2-13 |
Overall Height | 2 3/4 in |
Mounting Bolt Dia. | No Plate |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
Low-Profile Easy-Turn Threaded Stem Caster, Swivel Caster with Brake, 200 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1000 lb. (CDP-G-38)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 330 lb., A (B-POW 100KF)
- ZORO SELECT Swivel Plate Caster, Poly, 6 in, 1200 lb.Rd (1NVN1)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- ZORO SELECT 1/2 in. Stem Diameter Stem Caster, 300 lbs. (413X08)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 210 lb (20TM47)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK5 (64330)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 300 lb. Ld (P12S-R030D-ST1-WB)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J983)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J857)
- YANG BEY INDUSTRIAL CO. LTD. - TAICHUNG Caster Kit For Global Industrial Vertical Paper Dispensers (#53)
- Zoro Select Stem Casters