Shop All Stem Casters
Zoro Select
Dual Wheel Swivel Caster w/Brake, 150 lb, 2 In.
Mfr # 205-2XHRUB-22-WB
Zoro # G4512067
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 3/4 in
- Load Rating 150 lb
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205-2XHRUB-22-WB
- Zoro # G4512067
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3/4 in |
Stem Length | 1 in |
Overall Height | 2 45/64 in |
Stem Dia. | 5/16 in |
Wheel Dia. | 2 in |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 150 lb |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Material | Rubber |
Caster Brake Type | Pedal |
Number of Wheels | 2 |
Caster Product Group | Swivel Caster with Brake |
Caster Wheel/Tread Material | Hard Rubber |
Caster Sub-Type | Swivel |
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Duty |
Wheel Color | Black |
Frame Finish | Enamel |
Caster Mounting Type | Stem |
Description
Stem Caster, Swivel Caster with Brake, 150 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 3/4 in Wheel Width, Rubber Wheel/Tread Material, Threaded, Enamel Frame Finish, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster - 1,200 Lbs Capacity (146DURB620S)
- MIDWEST FASTENER 1/2" Galvanized Steel Jaw & Eye Swivels (54638)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- RONSTAN INTERNATIONAL Parrel Bead, Black, 13/16" (RF1317BLK)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A787)
- ZORO SELECT Swivel Stem Caster, 2 in., 200 lb., PPL (2HR-8A-LP-ZN-HD-PP-B)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK4 (64329)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J864)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-RED-TLB-34-4)
- Zoro Select Stem Casters