Shop All Stem Casters
Zoro Select
Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb
Mfr # 26Y503
Zoro # G4805683
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Tread Shape Twin Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y503
- Zoro # G4805683
- UPC # 190735900918
- Country of Origin China
- Category Stem Casters
Dimensions
Mounting Height | 2 3/4 in |
Overall Height | 2 3/4 in |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Stem Length | 1 1/2 in |
Stem Dia. | 7/16 in |
Mounting Bolt Dia. | No Plate |
Caster Stem Size | 7/16 in x 1-1/2 in |
Description
Low-Profile Easy-Turn Friction-Ring Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 7/16 in x 1-1/2 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- DAYTON Wire Rope Thimble, 1/16 In, SS, PK25 (1DLG6)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C (L-POG 89KA-12-FI)
- GLOBAL INDUSTRIAL Single Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988984)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J935)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 350 lb (20TM58)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J901)
- ZORO SELECT Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck (F1RN03052S001)
- ZORO SELECT Stem Caster, 130 lb. Load, Black Wheel (P5S-PB040G-SG1)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 120 lb. Ld (P5S-R030G-ST4-SB)
- ZORO SELECT Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb. (32J824)
- Zoro Select Casters