Shop All Stem Casters
Zoro Select
Dual Wheel Swivel Caster, 150 lb, 1-1/2 In, PP
Mfr # 155-2XPP-22
Zoro # G4511026
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Wheel Width 3/4 in
- Load Rating 150 lb
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 155-2XPP-22
- Zoro # G4511026
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3/4 in |
Stem Length | 1 in |
Wheel Dia. | 1 1/2 in |
Overall Height | 2 5/8 in |
Stem Dia. | 5/16 in |
Details
Item | Stem Caster |
Caster Stem Type | Threaded |
Load Rating | 150 lb |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Material | Polypropylene |
Caster Brake Type | No Brake Included |
Number of Wheels | 2 |
Frame Finish | Enamel |
Wheel Color | Black |
Caster Sub-Type | Swivel |
Caster Product Group | Swivel Caster |
Caster Load Rating Range | Light-Duty |
Caster Brake Included | No |
Caster Wheel/Tread Material | Polypropylene |
Caster Mounting Type | Stem |
Description
Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 1 1/2 in Wheel Dia., 3/4 in Wheel Width, Polypropylene Wheel/Tread Material, Threaded, Enamel Frame Finish, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 4 ft. (1DND9)
- ZORO SELECT Swivel Plate Caster, Phnolic, 4 in., 800 lb (1NUZ6)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- SERCO Bell Cranks, Bell Crank (Hydra-Shock Opt (8-9040)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J812)
- ZORO SELECT Swvel Stem Castr, Polyurthan, 4 in., 275 lb (2450240900720010805)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (P12S-R050D-SG1)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G016)
- ZORO SELECT Dual Wheel Swivel Caster, Brake, 150 lb, 1-1/2 In. (155-2XPP-40-WB)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster, 4PK (SCC-TS05S210-TPUS-5161810-4)
- Zoro Select Casters