Shop All Bolt Hole Casters
Zoro Select
Dual Wheel Caster, Swivel, Therm Rubber, 3 in, 220 lb
Mfr # LMDA-TPA 75KF
Zoro # G6913785
original price:
$22.29
9% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 220 lb
- Wheel Dia. 75 mm
- Wheel Width 2 x 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LMDA-TPA 75KF
- Zoro # G6913785
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 2 x 25 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M10 |
Bolt Hole Dia. | 3/8 in |
Overall Height | 98 mm |
Swivel Radius | 71.5 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Precision Ball, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 30"-36", Powder Coat (G72-33PC)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386Q)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE1801DTX4)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps, 450 lb Load Capacity (UKDEC112242)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-PO 200R)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H)
- ZORO SELECT Bolt Hole Caster, 240 lb. Ld Rating, Gray (P16S-RP060K-H)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 2 in., 110 lb. (LRXA-TPA 50KFD-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- ZORO SELECT Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb (LMDA-TPA 75G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in., 154 lb. (LRA-TPA 100G-FI)
- Zoro Select Bolt Hole Casters