Shop All Bolt Hole Casters
Zoro Select
Dual Wheel Caster, Swivel, Therm Rubber, 2 in, 176 lb
Mfr # LMDA-TPA 50KF-FI
Zoro # G7166896
original price:
$18.26
22% off
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 175 lb
- Wheel Dia. 50 mm
- Wheel Width 2 x 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LMDA-TPA 50KF-FI
- Zoro # G7166896
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 2 x 19 mm |
Mounting Height | 2 3/4 in |
Mounting Bolt Dia. | M10 |
Overall Height | 71 mm |
Bolt Hole Dia. | 3/8 in |
Swivel Radius | 56 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 2 Number of Wheels, Precision Ball, 2 3/4 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR Radus, 6" x 2", Rlr Brg (P-RCP-060X020/050R)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE2806DTX12)
- CURT Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2 (83015)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2" Rise x 46" Wide x 23-1/4" Depth (MRAEZ2100)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Gry (LRXA-TPA 75G)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-PO 200R)
- ZORO SELECT Kngpn Swivel Caster, Nyln, 2 in, 165 lb, Blk (LRA-POA 50G)
- ZORO SELECT Kingpin Swivl Caster, Rubbr, 4 in., 396 lb. (BS4 100 GR1E L)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- Zoro Select Casters