Shop All Bolt Hole Casters
Zoro Select
Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb
Mfr # LMDA-TPA 50G-FI
Zoro # G9081721
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 175 lb
- Wheel Dia. 50 mm
- Wheel Width 2 x 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LMDA-TPA 50G-FI
- Zoro # G9081721
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 2 x 19 mm |
Mounting Height | 2 3/4 in |
Mounting Bolt Dia. | M10 |
Bolt Hole Dia. | 3/8 in |
Overall Height | 71 mm |
Stem Dia. | 3/8" |
Swivel Radius | 56 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 2 Number of Wheels, Plain, 2 3/4 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Flat Hks Bulk (58514)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 100 (TC3810100)
- ZORO SELECT Kingpin Swivel Caster, Polyurethane, 4 in, 550 lb (LKR-ALTH 100K-FI)
- ZORO SELECT Kingpin Swivl Cstr, Nyln, 5 in., 770 lb, Wht (LKR-SPO 125K)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb (LEXR-POEV 125XR-FI-SG)
- ZORO SELECT Kingpin Swivl Castr, Nyln, 1-3/8 in, 165 lb (LRA-POA 35G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, M12x1.75P Stem, Swivel, 500 kg Cap, NBR Foot Pad, Ivory (GDR-80-S-HUP)
- Zoro Select Casters