Shop All Plate Casters
Zoro Select
Dual Wheel Caster, Swivel, Nylon, 3 in., 1320 lb
Mfr # LHD-SPO 75K
Zoro # G6904222
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LHD-SPO 75K
- Zoro # G6904222
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 110 mm |
Wheel Dia. | 75 mm |
Wheel Width | 2 x 32 mm |
Stem Dia. | No Stem |
Plate Size | (5) 5.25 x 4.5, (2) 3.8 x 2.35 |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Mounting Height | 4 5/16 in |
Mounting Plate Size | 3 11/32 in x 3 15/16 in |
Swivel Radius | 82.5 mm |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 1320 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF2-901-10)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2601DTX10)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9005246)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21R-URP060R-14)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W80)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-HR060D-P2)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb., Rigid (406P69)
- ZORO SELECT Rgd Plate Caster, Phenolic, 8 in., 1200 lb. (1NVL6)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16-WK-DL)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R314-PPUB-BLUE)
- Zoro Select Plate Casters