Shop All Plate Casters
Zoro Select
Dual Wheel Caster, Nylon, 2 in., 350 lb.
Mfr # 2SL050NY0L
Zoro # G1030233
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material White Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2SL050NY0L
- Zoro # G1030233
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 2-1/2" |
Wheel Dia. | 2 in |
Wheel Width | 5/8 in |
Stem Dia. | No Stem |
Caster Plate Size | 3-3/4" x 3-3/4" |
Plate Size | 3-3/4" x 3-3/4" |
Mounting Bolt Dia. | 1/4 in |
Mounting Plate Size | 3 3/4 in x 3 3/4 in |
Mounting Height | 2 1/2 in |
Description
Swivel, Low-Profile Easy-Turn Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 5 ft Fiberglass Stepladder (35205)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- KFI 2K Cable 5/32" x 49’ ASSY (ATV-CBL-2K)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H939)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12)
- ZORO SELECT Swivel Plte Cstr, Cst Irn, 2 in, 125 lb, Gry (1UKW6)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 300 lb. (2G049)
- ZORO SELECT Plate Caster, 1750 lb. Ld Rating, Ball (P25S-NMB040K-14-WB-DL)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501L1 (RBMD4501L1)
- Zoro Select Casters