Shop All Bolt Hole Casters
Zoro Select
Dual Wheel Bolt Hole Swivel Cstr w/Brake
Mfr # 1MMB7
Zoro # G1764147
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster with Total Lock
- Load Rating 220 lb
- Wheel Dia. 3 in
- Wheel Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MMB7
- Zoro # G1764147
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Mounting Height | 3 15/16 in |
Mounting Bolt Dia. | 1/2 in |
Bolt Hole Dia. | 33/64 in |
Overall Height | 3 15/16 in |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 33/64 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Precision Ball, 3 15/16 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 88 Shore A Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb (GH-2436-8PHK-FL)
- WESTWARD Engine Leveling Sling, Steel, 1-1/2 ft L (1MZK8)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF57)
- ZORO SELECT Kingpin Swivel Cstr, Poly, 1-3/8 in, 220 lb (LRA-VSTH 35K)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb (LKR-SPO 75K)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4-7/8 (LKR-POTH 125KA-FI)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 4 in., 495 lb. (BS4 100 RP14)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- Zoro Select Bolt Hole Casters