Shop All Stem Casters
Zoro Select
Dual Wheel Appliance Caster, Nylon, PK6
Mfr # 32J786
Zoro # G4808632
product price: $14.29
/pk 6, $2.38/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/2 in
- Mounting Height 1 1/8 in
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J786
- Zoro # G4808632
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/2 in |
Mounting Height | 1 1/8 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Caster Thread Size | 5/16-18 |
Stem Dia. | 5/16 in |
Overall Height | 1 1/8 in |
Wheel Dia. | 7/8 in |
Caster Stem Size | 5/16"-18 x 1 in |
Description
Threaded Stem Caster for Appliances, Rigid Caster, 250 lb Load Rating, 0 to 299 lb, 7/8 in Wheel Dia., 1 1/2 in Wheel Width, Nylon Wheel/Tread Material, 1 1/8 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROK Wheel Chock 2 Pk In Pdq (15923)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 18" x 30" Shelf (DS1830X35PY)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLF3)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Rainbow" colored PR (L74995RNBW)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 145 lb (F1IX05041S-S20)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (DCRR04052S-S30)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX25)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- ZORO SELECT Stem Caster, 125 lb. Load, 7/16" Stem Dia. (413X06)
- Zoro Select Casters