Shop All Brass Pipe Fittings
Zoro Select
Dual Reducing Tee, Brass, 1 x 1/2 x 3/4 in
Mfr # ZUSA-PF-10514
Zoro # G600425057
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Dual Reducing Tee
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Pipe Size 1 in, 1/2 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10514
- Zoro # G600425057
- UPC # 193005115791
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in, 1/2 in, 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 in x 1/2 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Dual Reducing Tee, Brass, Class Class 125, 1 in, Female, NPT, 12, 1/2 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8BVBJKABCP)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- LARSEN SUPPLY CO 1-1/2X6 Kitchtailpiece (03-3133)
- PARKER 5/8" Compression Tube Support (P10TS8)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (1VFX4)
- ZORO SELECT Brass Tee, FNPT, 3/8" Pipe Size (706101-06)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AZF4)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706109-06)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1" x 3/4" Pipe Size (2CFG2)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10722)
- MERIT BRASS 1-1/2 In. X 1-3/4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2024-001)
- Zoro Select Fittings