Shop All Security Carts
Zoro Select
Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 38 in W x 66 1/2 in L x
Mfr # HTL-3660-DD-4-95
Zoro # G9950236
product price: $1,413.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,413.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 56 1/2 in
- Material Steel
- Overall Width 38 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTL-3660-DD-4-95
- Zoro # G9950236
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56 1/2 in |
Overall Width | 38 in |
Overall Length | 66 1/2 in |
Shelf Length | 60 in |
Caster Dia. | 6" |
Shelf Width | 36 in |
Caster Width | 2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 60 inx36 in |
Overall LxWxH | 66-1/2 inx38 inx56-1/2 in |
Description
Dual-Latch Welded Mesh Security Cart with Fixed Shelves, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 4, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 14 ga, Handle Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 200 lb., 3 D x 1-1/4 In. (2RYW3)
- GPS - GENERIC PARTS SERVICE Grease Fitting For Raymond 8300, 8400, 8500 Pallet Trucks (RA 840-018)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- ZORO SELECT Wire Security Cart with Fixed Shelves 1,800 lb Capacity, 24 in W x 48 1/2 in L x 71 in H, 1 Shelves (1ECG6)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-4-95)
- ZORO SELECT Drop-Gate Security Box Truck 3,600 lb Capacity, 24 1/2 in W x 54 1/2 in L x 46 1/4 in H, 1 Shelves (3STDGT-EX2448-6PU-95)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-1AS-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-4-95)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- Zoro Select Utility & Storage Carts