Shop All Security Carts
Zoro Select
Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 54 1/2 in L x
Mfr # HTL-3048-DD-95
Zoro # G9936796
product price: $1,004.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,004.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 56 1/2 in
- Material Steel
- Overall Width 32 in
- Overall Length 54 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTL-3048-DD-95
- Zoro # G9936796
- UPC # 714334063395
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56 1/2 in |
Overall Width | 32 in |
Overall Length | 54 1/2 in |
Shelf Width | 30 in |
Caster Width | 2 in |
Shelf Length | 48 in |
Caster Dia. | 6" |
Mesh Size | 3/4 in x 1-1/2 in |
Overall LxWxH | 54-1/2 inx32 inx56-1/2 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Shelf LxW | 48 inx30 in |
Description
Dual-Latch Welded Mesh Security Cart with Fixed Shelves, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 14 ga, Handle Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Turntable with 18" Diameter, 5/16" Height, 1000 lb Capacity (TT-18-7/8)
- ZORO SELECT Post Sleeve, 6 In Dia., 72 In H, Yellow (173072)
- ROD SAVER Ttd2 Deluxe Trailer Tie Down 2" X 2' (TTD2)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-4-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-4-95)
- ZORO SELECT Drop-Gate Security Box Truck 3,600 lb Capacity, 24 1/2 in W x 54 1/2 in L x 46 1/4 in H, 1 Shelves (3STDGT-EX2448-6PU-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Dolly, 5 SolidShlf, 24x48x70 (RDSEC485F-SLD)
- Zoro Select Utility & Storage Carts