Shop All Utility Carts
Zoro Select
Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 400 lb
Mfr # 35KT26
Zoro # G9365194
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 44 in
- Overall Width 20 1/2 in
- Material Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg)
- Color White (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35KT26
- Zoro # G9365194
- UPC # 190735470626
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 44 in |
Overall Width | 20 1/2 in |
Handle Height | 39 3/4 in |
Lip Height | 19/64 in |
Shelf Length | 36 1/4 in |
Shelf Width | 20 1/4 in |
Top Shelf Height | 34 5/8 in |
Top Shelf Lip Height | 5/16 in, 1 in |
Shelf Lip Height | 5/16 in, 1 in |
Caster Wheel Dia. | 4 in |
Shelf LxW | 36-1/4 in x 20-1/4 in |
Bottom Shelf Lip Height | 5/16 in, 1 in |
Overall LxWxH | 44 in x 20-1/2 in x 40 in |
Description
Dual-Handle Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 36 1/4 in, Shelf Width 20 1/4 in, Top Shelf Height 34 5/8 in, Distance Between Shelves 10 7/8 in, Distance Between Top and Middle Shelf 10 7/8 in, Distance Between Middle and Bottom Shelf 10 7/8 in, Handle Type (2) Raised, Handle Height 39 3/4 in, Caster Brake Type Face Contact Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 1/8 W, 96 In L, Trim 1 In, PK10 (MB250296)
- TW EVANS CORDAGE 2 in. x 50 ft. Pure Number 1 Manila Rope (30-096-50)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- BSC PREFERRED Ladder Mitts (611)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (BKSTC11GY)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (RDSTC11BK)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34Z)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2436-2-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves, 300 lb (STC11-G)
- Zoro Select Utility & Storage Carts