Shop All Panel & Sheet Carts
This Product is Discontinued
Zoro Select
Drywall Truck, 3000 lb. Cap, 47inL, 24inW (Discontinued)
Mfr # GGR-WB-100MR-4S
Zoro # G5056475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 46"
- Overall Length 47"
- Overall Width 24"
- Color Blue
- Load Capacity 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GGR-WB-100MR-4S
- Zoro # G5056475
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Height | 46" |
Overall Length | 47" |
Overall Width | 24" |
Caster Dia. | 8" |
Caster Width | 2" |
Deck Height | 10-1/2" |
Deck Length | 48" |
Deck Width | 12" |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Details
Color | Blue |
Load Capacity | 3000 lb. |
Item | Drywall Truck |
Finish | Paint |
Deck Material | Steel |
Caster Type | (4) Swivel |
Frame Material | Steel |
Caster Material | Rubber |
Assembled/Unassembled | Assembled |
Handle Included | Yes |
Caster Wheel Type | (4) Swivel |
Description
Drywall Truck, Load Capacity 3000 lb, Overall Length 47 in, Overall Width 24 in, Overall Height 46 in, Deck Material Steel, Deck Height 10 1/2 in, Deck Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.