Shop All Panel & Sheet Carts
Zoro Select
Drywall Truck, 2000 lb., 44 In. L, 24 In. W
Mfr # DC-2444-8PY
Zoro # G2132658
original price:
$251.47
5% off
new price: $237.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 44 in
- Overall Width 24 in
- Color Gray
- Overall Height 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DC-2444-8PY
- Zoro # G2132658
- UPC # 190735903407
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 44 in |
Overall Width | 24 in |
Overall Height | 51 in |
Deck Height | 13 1/2 in |
Deck Width | 14 in |
Caster Width | 2 in |
Caster Dia. | 8" |
Deck Length | 44 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 44 in x 24 in x 51 in |
Description
Sloped-Frame Panel Truck, Load Capacity 2,000 lb, Lip Style 1-Sided Lipped, Overall Length 44 in, Overall Width 24 in, Overall Height 51 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 13 1/2 in, Deck Length 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214PSU)
- LIFT LADDERS Aluminum Silver Work Platform 1 pk (LLWP-47)
- MAG-MATE Low Skid Boot, 1-3/8inHx3-1/8inLx3-1/8inW (BB30)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 31inL, 28inW (PM-2831-SD-95)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- ZORO SELECT General Purpose Panel Truck, 1000 lb. (PM-2439-CR-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 42inL, 25inW (PM-2436-5PH-95)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. L (APT2SH24366PU95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 66inL, 25inW (APT-2460-6MR-95)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- Zoro Select Panel & Sheet Carts