Shop All Drywall Screws
Zoro Select
Drywall Screws, #6 x 2 in, Steel, Bugle Head Phillips Drive, 3500 PK
Mfr # DPBI0-602001-3500P
Zoro # G4340357
product price: $140.99
/pk 3500, $0.04/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Pointed Tip
Phillips Drive
- Driver Size #2
- Material Steel
- Finish Zinc Yellow
- Application Interior Drywall to Wood Studs
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DPBI0-602001-3500P
- Zoro # G4340357
- UPC # 087302752585
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Driver Size | #2 |
Head Dia. | 0.330 in |
Length | 2 in |
Size | #6 |
Head Width | 0.33 in |
Drive Size | #2 |
Dimensional Standards | ASTM C1002 |
Thread Size | #6 |
Fastener Length | 2 in |
Overall Length | 2 in |
Description
Drywall Screws, Head Type Bugle, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 2 in, Head Width 0.33 in, Drive Size #2, Pack Size Bulk, Tip Type Pointed, Application Interior Drywall to Wood Studs, Dimensional Standards ASTM C1002, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51050.100.0045)
- BIG HORN 1/4 Inch, 5/16 Inch, 3/8 Inch x 1-1/2 Inch Birch Wood Dowel Pins Set - 50 Pcs (14208)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5 mm W, 5 mm H (WWG800505305)
- TE-CO Swivel Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 47/64 in Hex Ht (42006)
- ZORO SELECT Drywall Screw, #10 x 7/8 in, Steel, Flat Head Phillips Drive, 50 PK (5ZDL2)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31305.013.0075)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0648KPG)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- ZORO SELECT Drywall Screw, #8 x 1/2 in, Steel, Flat Head Phillips Drive, 3000 PK (0808CPG)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Trim Head Phillips Drive, 10000 PK (0616YPFT)
- PRO-TWIST Drywall Screw, #8 x 1-1/4 in, Steel, Truss Head Phillips Drive (NMT1141)
- Zoro Select Drywall Screws