Shop All Drywall Screws
Zoro Select
Drywall Screws, #10 x 5 in, Steel, Bugle Head Phillips Drive, 750 PK
Mfr # 070140-BR
Zoro # G4340497
product price: $283.99
/pk 750, $0.38/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Pointed Tip
Phillips Drive
- Driver Size #2
- Material Steel
- Finish Zinc Yellow
- Application Interior Drywall to Wood Studs
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 070140-BR
- Zoro # G4340497
- UPC # 087302765226
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5 in |
Driver Size | #2 |
Size | #10 |
Length | 5 in |
Head Dia. | 0.362 in |
Dimensional Standards | ASTM C1002 |
Head Width | 0.362 in |
Drive Size | #2 |
Thread Size | #10 |
Fastener Length | 5 in |
Overall Length | 5 in |
Description
Drywall Screws, Head Type Bugle, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 5 in, Head Width 0.362 in, Drive Size #2, Pack Size Bulk, Tip Type Pointed, Application Interior Drywall to Wood Studs, Dimensional Standards ASTM C1002, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK (U55000.050.0100)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 500 PK (U31306.013.0162)
- TE-CO Swivel Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 21/32 in Hex Ht (42005)
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight (M001003)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- ZORO SELECT Drywall Screw, #8 x 1/2 in, Steel, Truss Head Phillips Drive, 5000 PK (0808YPMB)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Phillips Drive, 500 PK (U31305.013.0100)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK (DPBI0-802501-2500P)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK (U31305.013.0200)
- Zoro Select Drywall Screws